Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20XH200

20XH200

20XH200 SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 20 Teeth; 2-9/16" Face Width; Rough Bore; 6-7/64" Flange OD; 5.46" Outside Diameter; 5.57" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3-1/4" M

Part #

20XH200

BDI #

617220

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.264
UNSPSC
26111812
EAN
0697950109794
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.25
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
20XH200
Weight / LBS
16
Long Description
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 20 Teeth; 2-9/16" Face Width; Rough Bore; 6-7/64" Flange OD; 5.46" Outside Diameter; 5.57" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 3-1/4" M
Belt Width
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.57 Inch | 141.49 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Flange Outside Diameter
6.109 Inch | 155.169 Millimeter
Outside Diameter
5.46 Inch | 138.684 Millimeter