Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21ST5/24-2 NR. 21ST524

21ST5/24-2 NR. 21ST524

SATI 21ST5/24-2 NR. 21ST524

10MM Belt Width; 5 Millimeter Belt Pitch; AT5-10 Belt Style; 24 Teeth; 15MM Face Width; Rough Bore; 42MM Flange OD; 37MM OD; 38.2MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore

Part #

21ST5/24-2 NR. 21ST524

BDI #

1404150

QTY

INVENTORY:
2
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
26111812
Belt Pitch
5 MM
Belt Style
AT5-10
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.119
Long Description
10MM Belt Width; 5 Millimeter Belt Pitch; AT5-10 Belt Style; 24 Teeth; 15MM Face Width; Rough Bore; 42MM Flange OD; 37MM OD; 38.2MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Face Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
1.654 Inch | 42 Millimeter
Pitch Diameter
1.504 Inch | 38.2 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter