Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL22H300-1615

30H100 NR. H100030

SATI 30H100 NR. H100030

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-5/16" Face Width; Rough Bore; 5.039" Flange OD; 4.72" Outside Diameter; 4.775" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

30H100 NR. H100030

BDI #

1404877

QTY

INVENTORY:
1
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.93
UNSPSC
26111812
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
6.46
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-5/16" Face Width; Rough Bore; 5.039" Flange OD; 4.72" Outside Diameter; 4.775" Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
4.72 Inch | 119.9 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.039 Inch | 128 Millimeter
Pitch Diameter
4.775 Inch | 121.28 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter