token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

60BS12 1

60BS70 1 5/8

60BS70 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 1-5/8" Bore; 60 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.15" Outside Diameter; 16.717" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60BS70 1 5/8

BDI #

623347

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.51
UNSPSC
31171901
EAN
0697950310084
Chain Size
60
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
31.4
Long Description
Roller Chain Sprocket; 1-5/8" Bore; 60 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.15" Outside Diameter; 16.717" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.625 Inch | 41.275 Millimeter
Pitch Diameter
16.717 Inch | 424.61 Millimeter
Outside Diameter
17.15 Inch | 435.61 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter