token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

100CS54HT 2-7/16

78C9 X 80MM

SPROCKET

Roller Chain Sprocket; 80MM Bore; 78 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 207.67MM Outside Diameter; 193.751MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 66.269MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

78C9 X 80MM

BDI #

21561742

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
78
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 80MM Bore; 78 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 207.67MM Outside Diameter; 193.751MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 66.269MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
3.15 Inch | 80 Millimeter
Pitch Diameter
7.628 Inch | 193.751 Millimeter
Outside Diameter
8.176 Inch | 207.67 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter