token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

140TLC36

PHS 28B-1TB60

PHS 28B-1TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

Roller Chain Sprocket; 28B-1 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 874.827MM Outside Diameter; 849.32MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

PHS 28B-1TB60

BDI #

1287154

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
76.44
UNSPSC
31171901
EAN
7316572803462
Chain Size
28B-1
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
4040
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
168.52135
Long Description
Roller Chain Sprocket; 28B-1 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 874.827MM Outside Diameter; 849.32MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Outside Diameter
34.442 Inch | 874.827 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
33.438 Inch | 849.32 Millimeter
Bore
0 Inch | 0 Millimeter