Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SSHERA45ES 7.80 56C 1.250

SSHERA45ES 7.80 56C 1.250 WORM GR REDCR ; NON-RETURNABLE

Speed Reducer; Right Angle; 7.80:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Bevel; HERA45 Series; 5/8" Input Shaft Diameter

Part #

SSHERA45ES 7.80 56C 1.250

BDI #

23685972

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
22.68
UNSPSC
26111537
EAN
0662798943909
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
7.80:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
224.4
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
224
Gearing
Helical-Bevel
Manufacturer's Series
HERA45
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1800Lbs
Base Included
No
Input Rating value plus um
8.5HP
Housing Material And Finish
Machine Polished 316 Stainless Steel
Output Torque
2149In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-57225
Weight / LBS
50
Long Description
Speed Reducer; Right Angle; 7.80:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Bevel; HERA45 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
3.263 Inch | 82.88 Millimeter
Overall Width
6.61 Inch | 167.894 Millimeter
Center Distance
3.263 Inch | 82.88 Millimeter
Overall Height
9.068 Inch | 230.327 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
5.763 Inch | 146.38 Millimeter
Overall Length
9.51 Inch | 241.554 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter