token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3030 2-7/8

PHF TB2017X25MM

PHF TB2017X25MM TAPER BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST

Shaft Bushing; 25MM Bore; 69.85MM Outside Diameter; 44.45MM Length Thru Bore; 2017 Bushing Series; Keyway; Taper Lock Bushing

Part #

PHF TB2017X25MM

BDI #

1279580

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.91
UNSPSC
31171605
EAN
7316573295341
Bushing Series
2017
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
2.00621
Long Description
Shaft Bushing; 25MM Bore; 69.85MM Outside Diameter; 44.45MM Length Thru Bore; 2017 Bushing Series; Keyway; Taper Lock Bushing
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter