token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HM 54 T

HM 54 T

HM 54 T BRG LOCKNUT

340MM Outside Diameter; 38MM Nominal Thickness; TR270 X 4 Thread Size; ISO Metric Thread

Part #

HM 54 T

BDI #

1268014

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
8.43
EAN
7316577106360
Threads per Inch
Metric
Thread Size
TR270 X 4
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Long Description
340MM Outside Diameter; 38MM Nominal Thickness; TR270 X 4 Thread Size; ISO Metric Thread
Outside Diameter
13.386 Inch | 340 Millimeter
Nominal Thickness
1.496 Inch | 38 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter