Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

11E

11E

11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

8-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-7/8" Between Shaft Ends; 4" Width; 11 Size or Series; 3600 Max Speed; 4530In-Lbs Torque

Part #

11E

BDI #

614576

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.036
UNSPSC
31163005
EAN
0697950275444
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
11
Maximum Speed RPM
3600
Torque
4530In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer Item Number
11E
Manufacturer Internal Number
11E
Weight / LBS
5.1
Long Description
8-3/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-7/8" Between Shaft Ends; 4" Width; 11 Size or Series; 3600 Max Speed; 4530In-Lbs Torque
Distance Between Shaft Ends
1.875 Inch | 47.625 Millimeter
Width
4 Inch | 101.6 Millimeter
Outside Diameter
8.188 Inch | 207.975 Millimeter