DODGE
398033 COUPLING HUB EXPOSED BOLT ; DGC 5.5 RIGID HUB EXPOSED BOLT
Coupling Gear Hub; 13.16" Hub Diameter; Gear Coupling; Flex Hub; Shaft; No Bore; 0 to 8.63" Bore Range; 6.62" Length Thru Bore; 5-1/2 Coupling Size; No Bushing Size; No Keyway; Carbon Steel; 2650 Max Speed; 655200In-Lbs Torque
Part #
BDI #
DODGE
DGF 7.0 RSB X 4.56 COUPLING HUB ; POR
13" Hub Diameter; Gear Coupling; Hub; Shaft; Minimum Plain Bore; 5 To 9-1/2" Bore Range; 8-11/16" Length Thru Bore; 7; No Bushing; No Keyway; Steel; 2000 Max Speed; 1008400In-Lbs Torque
Part #
BDI #
DODGE
398028 COUPLING HUB EXPOSED BOLT ; DGC 3.0 RIGID HUB EXPOSED BOLT
Coupling Gear Hub; 7.1" Hub Diameter; Gear Coupling; Flex Hub; Shaft; No Bore; 0 to 4.5" Bore Range; 3.59" Length Thru Bore; 3 Coupling Size; No Bushing Size; No Keyway; Carbon Steel; 4400 Max Speed; 107100In-Lbs Torque
Part #
BDI #
SKF
PHE 70GCRSB GEAR COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Gear Coupling Hub; 70 Coupling Size; 2150 RPM Speed; 89MM To 254MM Bore Range; Double engagement
Part #
BDI #
SKF
PHE 55GCRSB COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Gear Coupling Hub; 55 Coupling Size; 2650 RPM Speed; 102MM To 197MM Bore Range; Double engagement
Part #
BDI #