token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2505

2505

2505 OIL SEAL ; SMALL BORE 4.625" SHAFT DIAMETER 2 LIP

4-5/8" Shaft Dia; 6.186" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 89 Seal Design Code

Part #

2505

BDI #

1424281

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.455
UNSPSC
31181611
EAN
0053893464084
Generic Design Code
NAT_89
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
89
Other Features
Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2505
Weight / LBS
1.005
Long Description
4-5/8" Shaft Dia; 6.186" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 89 Seal Design Code
Housing Bore
6.186 Inch | 157.124 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
4.625 Inch | 117.475 Millimeter