token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

16471 / 1.654X2.165X0.276 HMSA7 V

83X100X9TC-BX

83X100X9TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

83MM Shaft Dia; 100MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

83X100X9TC-BX

BDI #

884771

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.043
UNSPSC
31411705
EAN
0750886253815
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
83X100X9TC
Weight / LBS
0.25
Long Description
83MM Shaft Dia; 100MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Actual Width
0.354 Inch | 9 Millimeter
Housing Bore
3.937 Inch | 100 Millimeter
Shaft Diameter
3.268 Inch | 83 Millimeter
Nominal Width
0.354 Inch | 9 Millimeter