Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

984569

984569

98456 STATIC MIX NOZZLE ; 6.3MM ID 7.3" OAL 1:1 2:1 MIX RATIO

Dispenser Nozzle; Size 50 Ml | 5.3 MM DIA X 115 MM L; For Dispenser

Part #

984569

BDI #

1406075

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
UNSPSC
40141731
EAN
4058093026441
Product Name
Dispenser Nozzle
Product Description
Dispenser Nozzle
Application
Dispenser
Size if applicable
50 Ml | 5.3 MM DIA X 115 MM L
Other Features
1:1 | 2:1 | 4:1 Mix Ratio | Square | 10 Per Pack
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Nozzle
Keyword String
Dispenser
Manufacturer URL
https://www.loctite.com
Long Description
Dispenser Nozzle; Size 50 Ml | 5.3 MM DIA X 115 MM L; For Dispenser