Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
LB N-5000 2LB IDH 234282

LB N-5000 2LB IDH 234282

LB N-5000 2LB IDH 234282

LB N-5000 2LB IDH 234282 LUBRICANT ; 51246 ANTI SEIZE N5000 2LB CAN 12EA/CS

Anti-Seize Compound; Nickel Grade; Can; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Gray; 2 Lb

Part #

LB N-5000 2LB IDH 234282

BDI #

1056043

QTY

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.08
UNSPSC
15121515
EAN
0079340512467
Product Name
Anti-Seize
Product Type
Nickel Grade
Container Type
Can
Texture
Paste
Application
Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener
Tradename
N-5000
Manufacturer's Description
N-5000 High Purity Anti-Seize
Color
Gray
Container Size value And um
2 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
218 Deg C
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Non Curing
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Product Group - BDI
C00104
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51246
Weight / LBS
2.452
Long Description
Anti-Seize Compound; Nickel Grade; Can; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Gray; 2 Lb