Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MOLY DRY FILM LUBRICANT 12OZ IDH 226675

MOLY DRY FILM LUBRICANT 12OZ IDH 226675

MOLY DRY FILM LUBRICANT 12OZ IDH 226675

39895 ; POR LUBRICANT MOLY DRY 12OZ

Anti-Seize Compound; Moly Grade; Aerosol Can; Aerosol; General Plant Maintenance | Metal Working Trade | Machinery Manufacturer | Manufacturers of Military | Commercial Jet Engine; Gray; 12 Oz

Part #

MOLY DRY FILM LUBRICANT 12OZ IDH 226675

BDI #

1055781

QTY

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.491
UNSPSC
15121515
EAN
0079340398955
Product Name
Anti-Seize
Product Type
Moly Grade
Container Type
Aerosol Can
Texture
Aerosol
Application
General Plant Maintenance | Metal Working Trade | Machinery Manufacturer | Manufacturers of Military | Commercial Jet Engine
Manufacturer's Description
Moly Dry Film Lubricant
Color
Gray
Container Size value And um
12 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
-42 Deg C
Odor
Solvent
VOC Content - Percentage
47.92 Percentage
Other Features
Heavy Duty | High Temperature | Non Curing | Not Attract Dust or Dirt
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Product Group - BDI
C00104
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
39895
Weight / LBS
1.082
Long Description
Anti-Seize Compound; Moly Grade; Aerosol Can; Aerosol; General Plant Maintenance | Metal Working Trade | Machinery Manufacturer | Manufacturers of Military | Commercial Jet Engine; Gray; 12 Oz