Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

96859

96859

096859 RED PRO-LINE PAINT MARKER ; 24/CASE

Marker; Red Color; 31 Deg C Nominal Flash Point; English Language; 1 Number of Tip; Carded Packing Type; Liquid Paint Physical Form; 150 Deg F Maximum Temperature Range; 0 Deg F Minimum Temperature Range; 1/16" Nominal Tip Size; Fine Tip Type; Liquid Paint Marker Type; For Cloth and Fabric Textiles | Glass | Pipes and Tubes | Plastic Applicable Material

Part #

96859

BDI #

18507640

QTY

CATEGORY
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
EAN
0048615968599
Noun
Marker
Manufacturer URL
https://markal.com
Product Detail
Marker
Product Specification
Red Color; 31 Deg C Nominal Flash Point; English Language; 1 Number of Tip; Carded Packing Type; Liquid Paint Physical Form; 150 Deg F Maximum Temperature Range; 0 Deg F Minimum Temperature Range; 1/16" Nominal Tip Size; Fine Tip Type; Liquid Paint Marker Type
Long Description
Marker; Red Color; 31 Deg C Nominal Flash Point; English Language; 1 Number of Tip; Carded Packing Type; Liquid Paint Physical Form; 150 Deg F Maximum Temperature Range; 0 Deg F Minimum Temperature Range; 1/16" Nominal Tip Size; Fine Tip Type; Liquid Paint Marker Type; For Cloth and Fabric Textiles | Glass | Pipes and Tubes | Plastic Applicable Material