Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FRSG 450 X 25MM

FRS 550 X 1-1/2

FRS 550 X 1-1/2 CAM CLUTCH

Clutch; Manual Activation; Straight - Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 1525Lb-ft; Mechanical - Spring; FRS Series; 1600 Max RPM

Part #

FRS 550 X 1-1/2

BDI #

17228310

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
5.443
UNSPSC
26111905
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft | Face
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
1525Lb-ft
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FRS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1600
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Transport System | Conveyor
Inch - Metric
Inch
Other Features
With Sprag
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
12
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hub Output; Shaft - Face Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 1525Lb-ft; Mechanical - Spring; FRS Series; 1600 Max RPM
Bore
1.5 Inch | 38.1 Millimeter