token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1LE1523-2DA23-4AA4

1LE1523-2DA23-4AA4

1LE1523-2DA23-4AA4 LOW VOLTAGE MOTOR ; POR 90/125HP 2P 400/460VD B3 NPE

AC Motor; General Purpose; 125HP; 280M Frame Size; 3600 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 65MM Shaft Diameter; 280MM Base to Center of Shaft; 1070MM Overall Length; 95% Efficiency Full Load

Part #

1LE1523-2DA23-4AA4

BDI #

23373317

QTY

CATEGORY
Manufacturer Name
SIEMENS https://www.siemens.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
588.762
UNSPSC
26101112
EAN
0040892820409
Horse Power
125HP
Frame Size
280M
Hertz
60
Sync RPM
3600
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
IP55
Frame Profile
IEC
Mounting Method
B3 Face | Foot Mounted
Base
Yes
Efficiency Full Load
95
Inch - Metric
Metric
Other Features
Severe Duty | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE15232DA234AA4
Weight / LBS
1300.727
Long Description
AC Motor; General Purpose; 125HP; 280M Frame Size; 3600 Sync RPM; 460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Foot Mounted; Base; 65MM Shaft Diameter; 280MM Base to Center of Shaft; 1070MM Overall Length; 95% Efficiency Full Load
Base to Center of Shaft
11.024 Inch | 280 Millimeter
Overall Length
42.126 Inch | 1070 Millimeter
Shaft Diameter
2.559 Inch | 65 Millimeter