Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Traditional Trade
QUOTES
QUICK ORDER
SRB
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
Serbian
English
Currency
RSD - Serbian dinar
€ - Euro
$ - United States dollar
Save
Home
Electrical Power Transmission
Electric Motors
AC Motor
MOTOR E115C AC 90W
SKF
MOTOR E115C AC 90W
SKF MOTOR E115C AC 90W
AC Motor; 115VAC Voltage; 90W Power
Part #
MOTOR E115C AC 90W
BDI #
1304477
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
Available to order
SPECIFICATIONS
CATEGORY
AC Motor
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.skf.com
Product Detail
AC Motor
Product Specification
115VAC Voltage; 90W Power
Long Description
AC Motor; 115VAC Voltage; 90W Power