STOBER DRIVES
BDI #
FANUC ROBOTICS
Part #
BDI #
BALDOR-RELIANCE
EM3116T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143T 3520M OPSB F1
AC Motor; General Purpose; 1HP; 143T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.62" Overall Length; 87.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CESSWDM3546T-5 WASH DOWN AC MOTOR ; 1HP 1765RPM 3PH 60HZ 143TC 3524M TEFC F1
AC Motor; Multi Phase; 1HP; 143TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.42" Overall Length; 87.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
JL3514A JET PUMP AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56J 3532LC TEFC
AC Motor; Pump; 1-1/2HP; 56J Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 14.62" Overall Length; 75.5% Efficiency Full Load
Part #
BDI #