STOBER DRIVES
BDI #
FANUC ROBOTICS
Part #
BDI #
BALDOR-RELIANCE
VEM7042T EXPLOSION PROOF MOTOR ; 3/2HP 1760/1460RPM 3PH 60/50HZ 182TC
AC Motor; 3HP; NEMA 182TC Frame; 3Phase; XP Enclosure; C-Face
Part #
BDI #
BALDOR-RELIANCE
CESSWDM3558T WASH DOWN AC MOTOR ; 2HP 1755RPM 3PH 60HZ
AC Motor; Multi Phase; 2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.42" Overall Length; 86.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
JPL1510T CLOSE COUPLED MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N
AC Motor; Pump; 7-1/2HP; 215JP Frame Size; 1800 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 23.19" Overall Length; 85.5% Efficiency Full Load
Part #
BDI #