STOBER DRIVES
BDI #
FANUC ROBOTICS
Part #
BDI #
BOSTON GEAR
FUTSS WORM GEAR SPEED REDUCER
AC Motor; General Purpose; 1/2HP Power; 56C Frame Size; 1760 Sync RPM Speed; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; 3 Phase; 60HZ Frequency; C-Face/Footless Mounted; 5/8" Shaft Diameter; 10.11" Overall Length; 82.5 Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
JL3515A JET PUMP AC MOTOR ; 2HP 3450RPM 1PH 60HZ 56J 3535L TEFC F1
AC Motor; Pump; 2HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 14.62" Overall Length; 74% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
ECP4111T-4 SEVER DUTY AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324T 1260M TEFC F1
AC Motor; General Purpose; 25HP; 324T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 30.44" Overall Length; 93% Efficiency Full Load
Part #
BDI #