GATES
GATES 5MXTxRL150
Hose, Hydraulic; 5/16" ID; 0.61" OD; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5500 PSI - 379 Bar Operating Pressure
Part #
BDI #
GATES
10EFG5K HYDRAULIC HOSE
Hose; Hydraulic; 5/8" Inside Diameter; 1.11" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Part #
BDI #
GATES
GATES 5M3KxRL175
Hose; Hydraulic; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI - 224 Bar Operating Pressure
Part #
BDI #
GATES
GATES G2-12 215BAR 2WB 50FT/REEL
Hose; Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
BDI #