Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Hoses | BDI Serbia
CategoriesFluid PowerCategoriesHose Flexible Tubing And AssembliesCategoriesHoses
GATES
GATES G2-20 125BAR 2WB 37FT/CARTON
Hose; Hydraulic; 1-1/4" Inside Diameter; 1.86" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 1820 PSI - 125 Bar Operating Pressure
INVENTORY
22

QTY

GATES
GATES 1/4IN PC3500 GREY 300FT/REEL
Hose; Pressure Washer; 1/4" Inside Diameter; 0.53" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Gray; 3500 PSI - 241 Bar Operating Pressure
BDI #
INVENTORY
6

QTY

GATES
GATES G2-12 215BAR 2WB 50FT/REEL
Hose; Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
INVENTORY
9

QTY

GATES
GATES G2-06 165BAR 2WB 40FT/CARTON
Hose; Hydraulic; 3/8" Inside Diameter; 0.74" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2400 PSI - 165 Bar Operating Pressure
INVENTORY
11

QTY

GATES
GATES 5M3KxRL175
Hose; Hydraulic; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3250 PSI - 224 Bar Operating Pressure
BDI #
INVENTORY
82

QTY