Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DUPLICATE 18201704 DO NOT USE

DUPLICATE 18201704 DO NOT USE

DUPLICATE 18201704 DO NOT USE

Pressure Washer; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 3000 PSI - 210 Bar Operating Pressure

Part #

DUPLICATE 18201704 DO NOT USE

BDI #

20300274

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / US pound
0.1
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 12000 PSI
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
Manufacturer Item Number
46572417
Weight / LBS
69
Long Description
Pressure Washer; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter