Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PEAPP04BU-33

PEAPP04BU-33

PEAPP04BU-33 ; 100FT/PKG

Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyethylene; Blue; 180 PSI - 12 Bar Operating Pressure

Part #

PEAPP04BU-33

BDI #

17953041

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Blue
Operating Temperature Range
-50 To 140 Deg F
Operating Pressure
180 PSI | 12 Bar
Typical Use
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Price Unit
PACK
Package Quantity
33M
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 33 METER
Inch - Metric
Metric
Other Features
Food Grade | Burst Pressure 540 PSI
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Manufacturer URL
Weight / LBS
0.6
Long Description
Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyethylene; Blue; 180 PSI - 12 Bar Operating Pressure
Inside Diameter
0.098 Inch | 2.5 Millimeter
Outside Diameter
0.157 Inch | 4 Millimeter