Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PEAPP08R-33

PEAPP08R-33

PEAPP08R-33 ; 100FT/PKG

Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; Polyethylene; Red; 150 PSI - 10 Bar Operating Pressure

Part #

PEAPP08R-33

BDI #

17953046

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Red
Operating Temperature Range
-50 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Price Unit
PACK
Package Quantity
33M
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 33 METER
Inch - Metric
Metric
Other Features
Food Grade | Burst Pressure 450 PSI
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Manufacturer URL
Weight / LBS
1.5
Long Description
Tubing; Single; 6MM Inside Diameter; 8MM Outside Diameter; Polyethylene; Red; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.315 Inch | 8 Millimeter
Inside Diameter
0.236 Inch | 6 Millimeter