NORTON
08834137480 FLAP WHEEL ; 10/PAK 5/8"X5/8"X1/8" COARSE GRIT
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Abrasive Trade Name; 5/8" Nominal Diameter; 5/8" Face Width; 60 Grit; Shank Mounting; 10/Pack Quantity; Coarse Roughness Grade; 37000RPM Maximum Speed; 1/8" Stem Diameter; 0.625" Nominal Thickness; Flap Wheel Type; For Removing Flash, Parting Line and Heavy Scratch Pattern; For Aluminum, Brass, Bronze, Carbon Steel and Stainless Steel Applicable Material
Part #
BDI #
PFERD
31234 A37 1-1/4" X 1/4" MOUNTED POINT ; 1/4"X1-1/2" SHANK 30GR STEEL EDGE 5/BOX
Abrasive Bit; 1-1/4" Diameter; 1/4" Shank Diameter; 1/4" Width; 1-1/2" Shank Length; Pink Aluminum Oxide Abrasive Material; Vitrified Bond; 21000 RPM Speed; A37 Tool Shape; Steel Edge Mounted Point; Hardness Grade O; Grit 60; Quantity 10 EA/BX
Part #
BDI #
NORTON
08834134015 FLAP WHEEL ; 10/PAK 2-1/2"X1/2"X1/4 - 20" COARSE GRIT
Coated Flap Wheel Abrasive; 1/4" Nominal Arbor Diameter; 1/4"-20 Arbor Thread TPI or Pitch; 2-1/2" Nominal Diameter; 60 Grit; 10/Pack Quantity; 20000RPM Maximum Speed; 1/2" Nominal Thickness
Part #
BDI #