Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Ball Screw Accessories | BDI Serbia
CategoriesLinear Motion ProductsCategoriesBall And Roller ScrewsCategoriesBall Screw Accessories
EWELLIX
FHSF 20 SQUARE FLANGE FOR 20X ; NON RETURNABLE
Flange; Square; M35 X 1.5 Thread | 60 MM L X 15 MM W X 60 MM H; Used with SX20 Ball Nut
BDI #

QTY

NSK
WBK30L-31 BEARING LOCKNUT ; POR NON RETURNABLE
Locknut; Round; M30 X 1.5 Thread | 50 MM OD X 20 MM T; Steel; Used with WBK30DF-31 | WBK30DFD-31 End Support Unit
Part #
BDI #

QTY

EWELLIX
FHRF 40X10 ROUND FLANGE FOR SX ; NON RETURNABLE
Flange; Round; M60 X 2 Thread | 92 MM OD X 25 MM T; Used with SX40X10R Ball Nut
BDI #

QTY

EWELLIX
EWELLIX FBUF17 UNIVERSAL FLANGE
Flange; 17MM Nominal Screw Diameter; M6X30 Screw; High Precision; N Danger Class; For BSFB Thrust Bearing
BDI #

QTY

THOMSON
2AD-10-AAAHL ; ROUND RAIL GUIDE ASSEMBLY
Profile Rail Ball Assembly; 2 Carriage; 1 Rail; 1000MM LG; Size 10MM; A; Clearance Preload; 25MM X 12.5MM

QTY