Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W1504FA-6G-C5T20

W1504FA-6G-C5T20

W1504FA-6G-C5T20 BALL SCREW ; NON RETURNABLE 15MM DIA 20MM RH THRD

Ball Screw with Flanged Nut; 15MM Thread Diameter; 20MM Thread Lead; 521MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; USFC Ball Nut Series

Part #

W1504FA-6G-C5T20

BDI #

1195865

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.92
EAN
0029176512056
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
USFC
Inch - Metric
Metric
Other Features
Finished Shaft End | Non Preloaded | High Helix Lead | 1 Circuit Return | End Cap Circulation | C5 Accuracy Grade | Axial Play
Category - BDI
Ball Screw Assemblies
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W1504FA-6G-C5T20
Weight / LBS
2.094
Long Description
Ball Screw with Flanged Nut; 15MM Thread Diameter; 20MM Thread Lead; 521MM Overall Length; Right Hand Thread Direction; Steel; No End Block; A Ball Screw Series; USFC Ball Nut Series
Thread Diameter
0.591 Inch | 15 Millimeter
Thread Lead
0.787 Inch | 20 Millimeter
Overall Length
20.512 Inch | 521 Millimeter