Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W3214SA-1P-C5Z5

W3214SA-1P-C5Z5

W3214SA-1P-C5Z5 BALL SCREW ; NON RETURNABLE 32MM DIA 5MM RH THRD

Ball Screw with Flanged Nut; 32MM Thread Diameter; 5MM Thread Lead; 1657MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; PFT Ball Nut Series

Part #

W3214SA-1P-C5Z5

BDI #

1196440

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
10.5
EAN
0029176514920
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
A
Ball Nut Series
PFT
Inch - Metric
Metric
Other Features
Finished Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W3214SA-1P-C5Z5
Weight / LBS
22.487
Long Description
Ball Screw with Flanged Nut; 32MM Thread Diameter; 5MM Thread Lead; 1657MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; A Ball Screw Series; PFT Ball Nut Series
Overall Length
65.236 Inch | 1,657 Millimeter
Thread Lead
0.197 Inch | 5 Millimeter
Thread Diameter
1.26 Inch | 32 Millimeter