Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W3215SS-4Z-C5Z6

W3215SS-4Z-C5Z6

W3215SS-4Z-C5Z6 BALLSCREW ; NON RETURNABLE 32MM DIA 6MM RH THRD

Ball Screw with Flanged Nut; 32MM Thread Diameter; 6MM Thread Lead; 1900MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; S Ball Screw Series; ZFT Ball Nut Series

Part #

W3215SS-4Z-C5Z6

BDI #

1196456

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
12.74
EAN
0029176508448
Product Name
Ball Screw with Flanged Nut
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
End Block Yes/No
No
Ball Screw Series
S
Ball Nut Series
ZFT
Inch - Metric
Metric
Other Features
Blank Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Category - BDI
Ball Screw Assemblies
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Assembly
Keyword String
Ball Screw Linear
Manufacturer Item Number
W3215SS-4Z-C5Z6
Weight / LBS
27.778
Long Description
Ball Screw with Flanged Nut; 32MM Thread Diameter; 6MM Thread Lead; 1900MM Overall Length; Right Hand Thread Direction; 1 Thread Starts; Steel; No End Block; S Ball Screw Series; ZFT Ball Nut Series
Thread Diameter
1.26 Inch | 32 Millimeter
Thread Lead
0.236 Inch | 6 Millimeter
Overall Length
74.803 Inch | 1,900 Millimeter