Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SR35W2SS+1240L G=20=G

SR35W2SS+1240L G=20=G

SR35W2SS+1240L G=20=G LINEAR RAIL ASSY ; 35MM RAIL SIZE 1240MM RAIL LG

Profile Rail Assembly; 1240MM Rail Length; 34MM Rail Width; 111MM Block Length; 70MM Block Width; 48MM Overall Height; 2 Carriages; 1 Rail; End Seal; Side Seal; Normal Grade; Normal Preload; Lubricating Unit

Part #

SR35W2SS+1240L G=20=G

BDI #

25126582

QTY

Brand
Manufacturer Name
THK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.thk.com
Product Detail
Profile Rail Assembly
Product Specification
1240MM Rail Length; 34MM Rail Width; 111MM Block Length; 70MM Block Width; 48MM Overall Height; 2 Carriages; 1 Rail; End Seal; Side Seal; Normal Grade; Normal Preload; Lubricating Unit
Long Description
Profile Rail Assembly; 1240MM Rail Length; 34MM Rail Width; 111MM Block Length; 70MM Block Width; 48MM Overall Height; 2 Carriages; 1 Rail; End Seal; Side Seal; Normal Grade; Normal Preload; Lubricating Unit