Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLMHC 12 TA R T0 P5

LLMHC 12 TA R T0 P5

LLMHC 12 TA R T0 P5

Carriage; Ball Slide; Series LLM; 33MM Overall Length; 27MM Overall Width; 10MM Overall Height; 12MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Stainless Steel; Rectangular

Part #

LLMHC 12 TA R T0 P5

BDI #

1480665

QTY

INVENTORY:
1
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
23153000
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
LLM
Section
Solid
Material
Stainless Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Miniature | With Seal | With POM Return | Clearance Preload
Category - BDI
Linear Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLMHC 12 TAR-T0 P5
Long Description
Carriage; Ball Slide; Series LLM; 33MM Overall Length; 27MM Overall Width; 10MM Overall Height; 12MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Stainless Steel; Rectangular
Overall Length
1.299 Inch | 33 Millimeter
Rail Width
0.472 Inch | 12 Millimeter
Overall Width
1.063 Inch | 27 Millimeter
Overall Height
0.394 Inch | 10 Millimeter