Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLTHC 25 SU-T0 P5

LLTHC 25 SU-T0 P5

LLTHC 25 SU-T0 P5

Carriage; Ball Slide; Series LLT; 66.2MM Overall Length; 48MM Overall Width; 29MM Overall Height; 23MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular

Part #

LLTHC 25 SU-T0 P5

BDI #

1413644

QTY

INVENTORY:
6
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
23153000
EAN
7333314145192
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
LLT
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Clearance Preload | Short Length
Category - BDI
Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHC 25 SU-T0 P5
Weight / LBS
0.463
Long Description
Carriage; Ball Slide; Series LLT; 66.2MM Overall Length; 48MM Overall Width; 29MM Overall Height; 23MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular
Overall Height
1.142 Inch | 29 Millimeter
Overall Length
2.606 Inch | 66.2 Millimeter
Overall Width
1.89 Inch | 48 Millimeter
Rail Width
0.906 Inch | 23 Millimeter