Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSW35-100-2Z-U

CSW35-100-2Z-U

CSW35-100-2Z-U ; COMPACT RAIL SLIDER 3-ROLLER SHIELDED

Track Roller Round Rail Carriage; 100MM Overall Length; 35MM Rail Width; CSW Series; Track Roller; 3 Rollers; Solid; CPA35; Steel; Rectangular Long

Part #

CSW35-100-2Z-U

BDI #

23718033

QTY

Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
CSW
Track Roller Yes/No
Yes
Number of Track Rollers
3
Section
Solid
Track Roller Number
CPA35
Material
Steel
Shape
Rectangular Long
Inch - Metric
Metric
Other Features
Steel Cover Disc | U-Type of Wiper
Category - BDI
Linear Wheel Carriage
Product Group - BDI
L00280
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.rollon.com
Long Description
Track Roller Round Rail Carriage; 100MM Overall Length; 35MM Rail Width; CSW Series; Track Roller; 3 Rollers; Solid; CPA35; Steel; Rectangular Long
Overall Height
0 Inch | 0 Millimeter
Overall Width
0 Inch | 0 Millimeter
Rail Width
1.378 Inch | 35 Millimeter
Overall Length
3.937 Inch | 100 Millimeter