Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NT18

NT18

NT18 LOCKNUT LOCKNUT

Track Roller Round Rail Carriage; 74MM Overall Length; 18.3MM Overall Width; 16.5MM Overall Height; 18MM Rail Width; NT Series; Track Roller; 3 Rollers; Solid; CPA18 - CPN18; Aluminum; Rectangle

Part #

NT18

BDI #

1464815

QTY

Brand
Manufacturer Name
TIMKEN WWW.ROLLON.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller Round Rail
Series
NT
Track Roller Yes/No
Yes
Number of Track Rollers
3
Section
Solid
Track Roller Number
CPA18 | CPN18
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Category - BDI
Linear Wheel Carriage
Product Group - BDI
L00280
Noun
Carriage
Keyword String
Round Rail Linear
Manufacturer URL
https://www.rollon.com
Long Description
Track Roller Round Rail Carriage; 74MM Overall Length; 18.3MM Overall Width; 16.5MM Overall Height; 18MM Rail Width; NT Series; Track Roller; 3 Rollers; Solid; CPA18 - CPN18; Aluminum; Rectangle
Overall Length
2.913 Inch | 74 Millimeter
Overall Width
0.72 Inch | 18.3 Millimeter
Rail Width
0.709 Inch | 18 Millimeter
Overall Height
0.65 Inch | 16.5 Millimeter