Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Round and Square Rail Accessories | BDI Serbia
CategoriesLinear Motion ProductsCategoriesRail Products Round Profile and SquareCategoriesRound and Square Rail ProductsCategoriesRound and Square Rail Accessories
INA
AB.W30 END WIPER ; NON RETURNABLE
Lubrication and Wiper; Assembly; 37 MM W X 45 MM H X 10 MM T; Plastic; Used With LFR5207-30-KDD Track Roller
Part #
BDI #
INVENTORY
10

QTY

INA
LFZ15 LINEAR CONCENTRIC BOLT ; F/TRACK ROLLER
Bolt; Concentric; 15 MM Dia X 50.8 MM L; High Strength Screw Steel; Used With LFR5302-10-KDD Track Roller
Part #
BDI #

QTY

INA
LFZ20X67-A1 LINEAR CONCENTRIC BOLT ; NON RETURNABLE
Bolt; Concentric; 20 MM Dia X 75 MM L; High Strength Screw Steel; Used With LFR5204-16-KDD Track Roller
BDI #

QTY

INA
LFZ08 CAM FOLLOWER BEARING ; 8MM BORE DIA X 14MM SHAFT DIA
Bolt; Concentric; 8 MM Dia X 28.3 MM L; High Strength Screw Steel; Used With LFR50/8-6-KDD Track Roller
Part #
BDI #

QTY

INA
AB32 WIPER ; NON RETURNABLE
Lubrication and Wiper; Assembly; 80 MM W X 32 MM H X 11 MM T; Plastic; Used With LFL52 | LFDL52 Carriage
Part #

QTY