Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Round Shafting | BDI Serbia
CategoriesLinear Motion ProductsCategoriesRail Products Round Profile and SquareCategoriesRound and Square Rail ProductsCategoriesRound Shafting
THOMSON
1 1/4 L CTL X 86.5IN MTO SHAFT
Round Shaft; 1-1/4" Diameter; 86-1/2" Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L; Solid

QTY

THOMSON
60 CASE CLS S 3.00 X 47IN SHAFTING
Round Shafting; 3" Diameter; 47" Length; Steel; Not Predrilled; Solid

QTY

THOMSON
1/2 L SS RL SHAFT ; 1/2" DIA CLASS L STAINLESS STEEL 60 CASE
Rail; Solid Round; Random Length; 1/2" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class L
BDI #

QTY

THOMSON
1/2IN L CCPE X 30.59IN LG SHAFTING
Round Shafting; Solid; 1/2" Shaft Diameter; 39.59" Length; Plain Shaft Style; Chrome Plated Steel; Not Predrilled; Tolerance Class L

QTY

THOMSON
5/8 L SS RL SHAFT ; 5/8" D CL 178" RAN LENGTH CS 60 CASE
Rail; Solid Round; Random Length; 5/8" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class L
BDI #

QTY