Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5/5M1220JB

5/5M1220JB

5/5M1220JB V-BELT ; NON-RETURNABLE 5STRAND 5M SEC 1220MM

V-Belt; 5M Series; Banded Belt Style; 1220MM Belt Outside Length; 25MM Belt Width; 5 Bands; Polyester Tensile Material; Polyurethane Outer Material

Part #

5/5M1220JB

BDI #

20093228

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
26111801
EAN
0072053662603
Belt Series
5M
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
55M1220JB
Manufacturer Internal Number
8912-5122
Weight / LBS
0.2
Long Description
V-Belt; 5M Series; Banded Belt Style; 1220MM Belt Outside Length; 25MM Belt Width; 5 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Outside Length
48.031 Inch | 1220 Millimeter