Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BX136-A ; X17X3450Li

AX91-A ; X13X2311Li

AX91-A CONTI VX ADVANCE ; NON-RETURNABLE 0.5" TOP WD 0.31" THK

V-Belt; AX-X13X Series; Cogged Belt Style; 93"-2361MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

AX91-A ; X13X2311Li

BDI #

1402558

QTY

INVENTORY:
12
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.221
UNSPSC
26111801
EAN
0037256058592
Belt Series
AX | X13X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
AX91
Weight / LBS
0.58
Long Description
V-Belt; AX-X13X Series; Cogged Belt Style; 93"-2361MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
93 Inch | 2361 Millimeter
Belt Width
0.5 Inch | 13 Millimeter