Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BT 3000-13

BT 1035-13

BT 1035-13 BALL TRANSFER UNIT

Ball Transfer Unit; 2 Hole Round Flange; 31.7MM Ball Diameter; Steel Ball; Ball Up 275|Ball Down 121 Lbs Max Load; 73.7 MM Dia Flange Size; 36.1MM Base to Ball Height; 45.5MM Housing Diameter; 28.1MM Housing Height; Steel Housing

Part #

BT 1035-13

BDI #

1299933

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.265
EAN
7316578000513
Product Name
Ball Transfer Unit
Fitting Type
2 Hole Round Flange
Ball Material
Steel
Maximum Load
Ball Up 275 | Ball Down 121 Lbs
Flange Size if applicable
73.7 MM Dia
Housing Material
Steel
Bolt Size
5.1 Millimeter
Other Features
General Purpose | Low Profile | Dirt Exit Hole | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; 2 Hole Round Flange; 31.7MM Ball Diameter; Steel Ball; Ball Up 275|Ball Down 121 Lbs Max Load; 73.7 MM Dia Flange Size; 36.1MM Base to Ball Height; 45.5MM Housing Diameter; 28.1MM Housing Height; Steel Housing
Stud Thread Length
0 Inch | 0 Millimeter
Overall Height
1.421 Inch | 36.1 Millimeter
Housing Diameter
1.791 Inch | 45.5 Millimeter
Ball Outside Diameter
1.248 Inch | 31.7 Millimeter
Housing Height
1.106 Inch | 28.1 Millimeter
Base to Ball Height
1.421 Inch | 36.1 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter