Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BT 1500-13

BT 1500-13

BT 1500-13 BALL TRANSFER UNIT

Ball Transfer Unit; Plain; 25.4MM Ball Diameter; Steel Ball; Ball Up 110|Ball Down 110 Lbs Max Load; 35.8MM Base to Ball Height; 39.5MM Housing Diameter; 29.7MM Housing Height; Steel Housing

Part #

BT 1500-13

BDI #

1299936

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.16
EAN
7316578000537
Product Name
Ball Transfer Unit
Fitting Type
Plain
Ball Material
Steel
Maximum Load
Ball Up 110 | Ball Down 110 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Steel
Other Features
High Capacity | Dirt Exit Hole | Improved Rubber Knife Edge Seal | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Plain; 25.4MM Ball Diameter; Steel Ball; Ball Up 110|Ball Down 110 Lbs Max Load; 35.8MM Base to Ball Height; 39.5MM Housing Diameter; 29.7MM Housing Height; Steel Housing
Stud Height if applicable
0 Inch | 0 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Base to Ball Height
1.409 Inch | 35.8 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Overall Height
1.409 Inch | 35.8 Millimeter
Housing Diameter
1.555 Inch | 39.5 Millimeter
Housing Height
1.169 Inch | 29.7 Millimeter