token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VGT-1224PS-050

VGT-1224PS-050

VGT-1224PS-050 UHMW COILED STRIP ; 1/8" THK 1-1/2" WD ADHESIVE BACKED 50FT

UHMW Roll; Adhesive Backed UHMW Coiled Strip; 50 FT L X 1.5 IN W X 0.125 IN Thickness; Use: Wear Bed for Conveyor Belting | Used as a Chute or Trough Liner; UHMW

Part #

VGT-1224PS-050

BDI #

338904

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
UNSPSC
24101700
Product Name
UHMW Roll
Part Description
Adhesive Backed UHMW Coiled Strip
Size
50 FT L X 1.5 IN W X 0.125 IN Thickness
Used For
Wear Bed for Conveyor Belting | Used as a Chute or Trough Liner
Material
UHMW
Other Features
Self Adhesive Backing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
UHMW Roll
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VGT-1224PS-050
Weight / LBS
0.092
Long Description
UHMW Roll; Adhesive Backed UHMW Coiled Strip; 50 FT L X 1.5 IN W X 0.125 IN Thickness; Use: Wear Bed for Conveyor Belting | Used as a Chute or Trough Liner; UHMW