Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

611-20962-01

611-20962-01

611-20962-01 CONVEYOR ROLLER ; 6X22.75STL G/SL REG-C

Conveyor; 20" Belt Width; 6" Roller Diameter; 23" Length; CEMA C; Return Frame; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

611-20962-01

BDI #

18141179

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.896
UNSPSC
24101701
EAN
0698210721138
Product Name
Roller
Frame Type
Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Used With
Return
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Regreasable
Category - BDI
Conveyor Idler Roller
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-20962-01
Manufacturer Internal Number
6472113
Weight / LBS
24
Long Description
Conveyor; 20" Belt Width; 6" Roller Diameter; 23" Length; CEMA C; Return Frame; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
20 Inch | 508 Millimeter
Roller Width
23 Inch | 584.2 Millimeter