Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C6-RRD-60

C6-RRD-60

C6-RRD-60 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 60" WIDE BELT CEMA C

Roller, Idler; Conveyor; Rubber Disc Return; 60" Belt Width; 6" Roller Diameter; 63.13" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable

Part #

C6-RRD-60

BDI #

21980182

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
31.746
UNSPSC
24101701
EAN
0697950840833
Product Name
Roller
Frame Type
Rubber Disc Return
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Return
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Rubber Disc Return; 60" Belt Width; 6" Roller Diameter; 63.13" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Roller Width
63.13 Inch | 1603.502 Millimeter