Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5-FRD-48

D5-FRD-48

D5-FRD-48 FLAT CARRY ROLL ; 5" DIA ROLL 48"WIDE BELT CEMA D 1.5"DROP

Roller, Idler; Conveyor; Impact Flat Carrier; 48" Belt Width; 5" Roller Diameter; 51.38" Length; CEMA D; Rubber Roller Material; Ball Bearing; Non Relubricatable

Part #

D5-FRD-48

BDI #

21977518

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
31.293
UNSPSC
24101701
EAN
0697950837703
Product Name
Roller
Frame Type
Impact Flat Carrier
CEMA Class
CEMA D
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Flat Carrier
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Impact Flat Carrier; 48" Belt Width; 5" Roller Diameter; 51.38" Length; CEMA D; Rubber Roller Material; Ball Bearing; Non Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
51.38 Inch | 1305.052 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter