Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
FTR8505-24IN F1IN T6P N1IN SS-RODS T6P

FTR8505-24IN F1IN T6P N1IN SS-RODS T6P

FTR8505-24IN F1IN T6P N1IN SS-RODS T6P

FTR8505-24IN F1IN T6P N1IN SS-RODS T6P ; 50FT/REL NON RETURNABLE

Mat Top Modular Belting; Series 8505; Solid Top; 3/4" Pitch; 24" Width; Straight Running; Fryer Temperature Resistant Material; Stainless Steel Pin

Part #

FTR8505-24IN F1IN T6P N1IN SS-RODS T6P

BDI #

26987707

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.107
UNSPSC
31151615
EAN
0782934871764
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Mat Top Modular Belting
Product Specification
Series 8505; Solid Top; 3/4" Pitch; 24" Width; Straight Running; Fryer Temperature Resistant Material; Stainless Steel Pin
Long Description
Mat Top Modular Belting; Series 8505; Solid Top; 3/4" Pitch; 24" Width; Straight Running; Fryer Temperature Resistant Material; Stainless Steel Pin