Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

569-687392

569-687392

ROL-PLT 569 END L115MM HP ; 569-687392 ROLLER TRANSFER PLATE NON RET

Transfer Plate; Roller; 3 Row Roller; 3.82" Roller Width; 0.43" Roller Diameter; Acetal Material; Series 569; 0.12 Feet Long; 0.88" Height; 4.53" Width; Acetal Guide Material

Part #

569-687392

BDI #

19435507

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
24101700
EAN
0793699621426
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
3 Row Roller
Roller Material
Acetal
Series
569
Length - Feet
0.12
Guide Material
Acetal
Other Features
Side Module with Nose | Stainless Steel Roller Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
569-687392
Manufacturer Internal Number
TRANSFER P
Weight / LBS
0.331
Long Description
Transfer Plate; Roller; 3 Row Roller; 3.82" Roller Width; 0.43" Roller Diameter; Acetal Material; Series 569; 0.12 Feet Long; 0.88" Height; 4.53" Width; Acetal Guide Material
Height
0.88 Inch | 22.352 Millimeter
Roller Width
3.82 Inch | 97.028 Millimeter
Roller Diameter
0.43 Inch | 10.922 Millimeter
Width
4.53 Inch | 115.062 Millimeter